Shop All Food Service Faucets
T&S
B-0231-KIT Wall-Mounted Double Pantry Faucet Kit with 12'' Swing Nozzle and 2 Hoses
Mfr # 510B02311KIT
Zoro # G311512220
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B02311KIT
- Zoro # G311512220
- Country of Origin China
- Category Food Service Faucets
Description
This T&S wall-mounted double pantry faucet kit is the perfect solution when you need a reliable water fixture in your facility. Its 12'' swing nozzle with a stream regulator outlet delivers optimal water flow with a flexible range that's ideal for multiple applications. The lever handles are labeled with color-coded indexes for quick identification of water temperature.This faucet's 8'' centers make it simple to install and the 1/2'' NPT male inlet install kit with 2 24'' stainless steel hoses provides all of the setup components you need. It is engineered for maximum durability and uses compression cartridges to adjust the flow rate and temperature range from 40 degrees to 140 degrees Fahrenheit. When the handles of this faucet are turned the cartridges spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Width: 12 5/8''Faucet Height: 7 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- RUVATI 33" Drop-in Low Platform-Divide 60/40 Dbl Bowl 16 Ga Kitchen Sink (RVH8059)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- FISHER Faucet Swxh 03Srv (82295)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S Food Service Faucets