Shop All Food Service Faucets
T&S
B-0231-EE Wall Mounted Pantry Faucet
Mfr # 510B0231EE
Zoro # G911512149
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0231EE
- Zoro # G911512149
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0231-EE wall mount double faucet! This faucet features 8'' centers with 1/2'' NPT male EE connections which install easily into your facility's existing plumbing. Its 12'' 062X swing nozzle lets you move the water around the sink basin to where you need it and a stream regulator provides fast flow with minimal backsplash. Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications even when the water supply contains some sand or grit.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 838-0, 60" L, 30" W, Cast Iron (838-0)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 1/2" Wall (722-AC3412SSPT)
- NIBCO 1/2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1/2)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (1XKW9)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S Kitchen Faucets & Accessories