Shop All Food Service Faucets
T&S
B-0231-EE-A22 Wall Mounted Pantry Faucet
Mfr # 510B231EEA22
Zoro # G711583363
Free Shipping & Returns
$434.99
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
- Brand T&S
- MFR # 510B231EEA22
- Zoro # G711583363
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-0231-EE-A22 wall mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' centers while its 12'' swing spout and 2.2 GPM aerator deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent longevity thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 12 5/8''
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
- RIDGID Press Ring Kit, 2 1/2 in to 4 in Pipe (66868)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- KOHLER Wall Brackets (1814-P-NA)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Aquasense Faucets (Z843M4-XL)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S Food Service Faucets