Shop All Food Service Faucets
T&S
B-0231-CR Wall Mounted Pantry Faucet with 8'' Adjustable Centers 12'' Swing Nozzle Rect
Mfr # 510B0231CR
Zoro # G911512132
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0231CR
- Zoro # G911512132
- Country of Origin United States
- Category Food Service Faucets
Description
The faucet's polished chromeplated brass construction offers a sleek appearance while being sturdy enough to stand up to the rigors of daily use in a commercial environment. This faucet features 8'' centers with 1/2'' NPT female connections which install easily into your facility's existing plumbing. Functional Design : This unit's 12'' swing nozzle lets you move the water around the sink basin to where you need it and a stream regulator provides fast flow with minimal backsplash. Color Indexed Handles : This faucet features lever handles with colorcoded indexes to help users easily distinguish between hot and cold. Lock Washer : The included lock washer helps to prevent the loosening of bolts screws and threaded fasteners due to vibration and shock. Ceramic Cartridges : Quarterturn Cerama ceramic cartridges provide excellent durability and leakresistance since there is no seat washer while using up to 20% less water than compression cartridges. The cartridges can withstand temperatures of up to 180 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- KOHLER Trip Lever Kit (1042212-BN)
- STEAMSPA Complete Essentials Installation Kit (STMKIT-02)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S Kitchen Faucets & Accessories