Shop All Food Service Faucets
T&S
B-0231-CR-K-F15 Wall Mounted Pantry Faucet
Mfr # 510231CRKF15
Zoro # G211511828
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510231CRKF15
- Zoro # G211511828
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0231-CR-K-F15 wall mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' centers while its 12'' swing spout and 1.5 GPM aerator deliver gentle water flow that's ideal for multiple applications. For easy installation 2 24'' flexible stainless steel hoses are included.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type L (LH03010)
- HAYWARD FLOW CONTROL True Union, Proportional, 1/2" S/T, PVC/EPDM (CVH1050ASTE0A00)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size (1403005)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S Food Service Faucets