Shop All Food Service Faucets
T&S
B-0231-CR-EK Wall Mounted Pantry Faucet
Mfr # 510B0231CREK
Zoro # G111512062
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0231CREK
- Zoro # G111512062
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0231-CR-EK wall mount double faucet! This faucet features 8'' adjustable centers with 1/2'' NPT male connections which install easily into your facility's existing plumbing. Its 12'' 062X swing nozzle lets you move the water around the sink basin to where you need it and a stream regulator provides fast flow with minimal backsplash. Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. An elbow installation kit is included.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APHCM-S, Compatible to HF65-S:56134-09 Water Filters (1PK) Made by AFC (AFC-APHCM-S-1p-16031)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU9)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- LARSEN SUPPLY CO 15" Chr Bead Chain (02-3453)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Aquasense Faucets (Z843M4-XL)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets