Shop All Food Service Faucets
T&S
B-0231-BB-CR Wall Mounted Pantry Faucet
Mfr # 510B0231BBCR
Zoro # G611512067
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0231BBCR
- Zoro # G611512067
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0231-BB-CR wall mount faucet! This faucet features 8'' adjustable centers with 3/4'' NPT BB female connections which install easily into your facility's existing plumbing. Its 12'' 062x swing nozzle lets you move the water around the sink basin to where you need it and a stream regulator provides fast flow with minimal backsplash. For added convenience it comes with a washer that lets you change it from a swing nozzle to a stationary one. Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges.Overall Dimensions:Spout Length: 12''Faucet Height: 7 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type F Cam and Groove Reducing Adapter, 2 x 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (1520-F-AL)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 24In (01-A940024)
- SUNTEC R753Nl 220V Non-Delay Solenoid (R753NL)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- FISHER Faucet 8Sawlh 03Srv (2453)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S Food Service Faucets