Shop All Food Service Faucets
T&S
B-0231-A12CR-GE Wall Mount Pantry Faucet
Mfr # 510231A12CGE
Zoro # G211511767
product price: $505.99
/ea
Free Shipping & Returns
$505.99
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
- Brand T&S
- MFR # 510231A12CGE
- Zoro # G211511767
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0231-A12CR-GE wall mount pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It features a set of 8'' centers while its 12'' swing nozzle with vandal-resistant 1.0 GPM aerator deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses a Cerama cartridge to control the water flow. This cartridge contains a ceramic disc that forms a long-lasting water tight seal. When the easy-to-use lever handles of this faucet are turned the disc spins to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Height: 12 1/16''Faucet Width: 12 5/8''
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
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/2 In, PK10 (T8-8BN)
- APOLLO BY TMG 1 in. Brass Insert Poly Ball Valve (POLYV1)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- ZORO SELECT 2" x 6-1/2" Black Pipe Nipple Sch 40 (0830038808)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S Kitchen Faucets & Accessories