Shop All Food Service Faucets
T&S
B-0230-U18 Ultrarinse 8'' Wall Mount Mixing Faucet with 18'' Swing Nozzle Rect
Mfr # 510B0230U18
Zoro # G111512253
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0230U18
- Zoro # G111512253
- Country of Origin China
- Category Food Service Faucets
Description
Experience exceptional cleaning power with the T&S B-0230-U18 Ultrarinse 8'' wall mount mixing faucet with 18'' swing nozzle and 16'' 1.5 GPM sprayer arm. This 8'' wall mount mixing faucet features an attractively polished chrome-plated brass body and 1/2'' NPT female inlets. The 18'' swing nozzle is built with a stream regulator outlet and the 1.5 GPM 16'' multiple tip spray arm simplifies and streamlines cleaning with a 180 diverter cartridge that switches between the nozzle and sprayer arm and allows for the power and precision that you need.This unit comes complete with ceramic compression cartridges to prevent leakage while spring checks work to regulate the flow of water for optimal performance. Lever handles are color-coded to ensure vital visibility of water temperatures. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 18''Faucet Height: 12 3/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 20 in H (255487-75)
- GUARDIANMADE Slip-On Flange, Carbon Steel, 10" NPS (FLCS1RFSO1000)
- SANIFLO Toilet Bowl, Floor Mount, Elongated, White (087)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S Food Service Faucets