Shop All Food Service Faucets
T&S
B-0230-132XA-CR Wall Mounted Pantry Faucet
Mfr # 510B230132CR
Zoro # G511583099
Free Shipping & Returns
$624.99
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
- Brand T&S
- MFR # 510B230132CR
- Zoro # G511583099
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0230-132XA-CR wall mount double pantry faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. Its 2 7/8'' gooseneck length provides excellent water flow and the Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. And thanks to its 4'' wrist action handles you can turn this faucet on and off without using your hands.Overall Dimensions:Spout Length: 2 7/8''Faucet Height: 9''Faucet Width: 16''
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
- ZORO SELECT 2" MNPT x MNPT Black Steel Black Pipe Nipple Assortment Schedule 40 (6KC77)
- DELTA Delta Metal Lever Handle Kit Polished Brass (RP17443PB)
- DOMINION COMMERCIAL FAUCETS 8" Mount, Commercial Gooseneck Kitchen Faucet (77-9209)
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI13)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S Kitchen Faucets & Accessories