Shop All Food Service Faucets
T&S
B-0230-0CS8-CR Wall Mounted Pantry Faucet
Mfr # 510B02300CS8
Zoro # G911512323
product price: $698.99
/ea
Free Shipping & Returns
$698.99
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
- Brand T&S
- MFR # 510B02300CS8
- Zoro # G911512323
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0230-0CS8-CR wall mount faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. Its 8'' swing spout provides fast water flow that can be directed exactly where you need it. For added convenience it comes with a washer that lets you change it from a swing nozzle to a stationary one. Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. And for maximum water flow with minimal backsplash this faucet also includes a stream regulator.Overall Dimensions:Spout Length: 8''Faucet Height: 5 9/16''Faucet Width: 12 5/8''
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
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and Two "O" Rings Trim Kit, Chrome (959290-CP)
- MEC Gas Softnose POL Replacement O-Ring (568-110-01)
- WHEELER-REX Pex Ring Crimper, 1" (89204)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S Kitchen Faucets & Accessories