Shop All Food Service Faucets
T&S
B-0230-01 Wall Mounted Pantry Faucet with 8'' Adjustable Centers 6'' Swing Nozzle Rect
Mfr # 510B023001
Zoro # G911512255
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B023001
- Zoro # G911512255
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0230-01 wall mount faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. And thanks to its 6'' swing cast spout this faucet provides fast water flow that can be directed where you need it. For added convenience it comes with a washer that lets you change it from a swing nozzle to a stationary one. Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications even when the water supply contains some sand or grit.Overall Dimensions:Spout Length: 6''Faucet Height: 3 11/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 500', Clear (PU38CC)
- LEGEND VALVE 3/4" T-545VB IPS SILLCOCK (107-414)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (BST4BNI06)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- FISHER Faucet 8Sawlh 03Srv (2453)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S Kitchen Faucets & Accessories