Shop All Food Service Faucets
T&S
B-0228 Deck Mounted Pantry Faucet with 4'' Adjustable Centers 6'' Swing Nozzle Rect
Mfr # 510B0228
Zoro # G211512283
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0228
- Zoro # G211512283
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0228 deck mounted pantry faucet features a 6'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT female inlets on 4'' adjustable centers that fit into compatible water connections within your facility. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications.Overall Dimensions:Spout Length: 6''Faucet Height: 8 1/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA BUSHING 6X4 DWV (K01565C)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 3 in (0390200061)
- BUNN Faucet - Type "Spb For Bunn - Part# 26685-0000 (26685-0000)
- RHEEM THERMOSTAT (SP21032)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S Food Service Faucets