Shop All Food Service Faucets
T&S
B-0227-CC Deck Mounted Faucet
Mfr # 510B0227CC
Zoro # G311512428
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0227CC
- Zoro # G311512428
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0227-CC deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 4'' centers and an 8'' swing nozzle while the included 17.9 GPM stream regulator outlet ensures a strong steady water flow that's ideal for filling your sinks or pots. For easy installation the faucet includes 1 5/16'' hex flanges with 1/2'' NPT male inlets.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent longevity thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.T&S has been providing innovative plumbing solutions to commercial applications for all of your most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 8''Faucet Height: 8 3/16''Faucet Width: 8 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- WATERPIK Ezselect Hh Shwrhd Chrm (LAR-563E)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1305 (HYD-RK-Z1305-15)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet 8Bslh 08Ss (13242)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S Food Service Faucets