Shop All Food Service Faucets
T&S
B-0221-U12 Ultrarinse Deck Mount Mixing Faucet
Mfr # 510B0221U12
Zoro # G511512099
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0221U12
- Zoro # G511512099
- Country of Origin United States
- Category Food Service Faucets
Description
The T&S B-0221-U12 Ultrarinse deck mount mixing faucet with 12'' swing nozzle and 10'' 1.5 GPM sprayer arm is a great asset to add to your washing and sanitation equipment. This mixing faucet features a polished chrome-plated brass body with adjustable centers from 7 3/4'' to 8 1/4'' for ultimate durability and a 12'' swing nozzle with stream regulator outlet. The 1.5 GPM 10'' multiple tip spray arm simplifies and streamlines cleaning and allows for the power and precision that you need.The included quarter-turn Eterna compression cartridges with spring checks work to prevent water crossflow. Polished chrome lever handles with color-coded indexes offer firm control of water velocity. This faucet also includes 1/2'' NPT female eccentric inlets with O 2'' flanges and an included lock washer that allows for rigid application. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 12''Faucet Height: 12 11/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, 304SS (CN21PSS)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER Faucet 8Sawlh 03Srv (2453)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- T&S Food Service Faucets