Shop All Food Service Faucets
T&S
B-0221-U12-CR Ultrarinse 8'' Deck Mount Mixing Faucet with 12'' Swing Nozzle Rect
Mfr # 510B221U12CR
Zoro # G011583032
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B221U12CR
- Zoro # G011583032
- Country of Origin China
- Category Food Service Faucets
Description
Elevate your cleaning process with the T&S B-0221-U12-CR Ultrarinse 8'' deck mount mixing faucet with 12'' swing nozzle and 10'' 1.5 GPM sprayer arm. This 8'' deck mount mixing faucet features an attractively polished chrome-plated brass body and 1/2'' NPT female inlets. The 12'' swing nozzle is built with a stream regulator outlet and the 1.5 GPM 10'' multiple tip spray arm simplifies and streamlines cleaning with a 180 diverter cartridge that switches between the nozzle and sprayer arm and allows for the power and precision that you need.Quarter-turn ceramic cartridges prevent leakage while check valves work to prevent crossflow and backflow. Dual lever handles are color-coded to ensure vital visibility of water temperatures. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 12''Faucet Height: 12 11/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L6PPI03WD)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S Food Service Faucets