Shop All Food Service Faucets
T&S
B-0221-CR4-L22 Deck Mounted Pantry Faucet
Mfr # 510221CR4L22
Zoro # G611511671
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510221CR4L22
- Zoro # G611511671
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-0221-CR4-L22 deck mounted pantry faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' adjustable centers while its 12'' swing spout and 2.2 GPM laminar flow device deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the wrist handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 12''Faucet Height: 10''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM FTG Copper 90 Degree Close Rough Elbow (60722 2)
- ZSI Cushioned Clamp, Polyurethane, 1/2" Tube (UX1212)
- WATTS Temperature Pressure Relief Valve, Copper (1/2 LF1XL 150-210)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/208 110F)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets