Shop All Food Service Faucets
T&S
B-0221-CC-CR Deck Mount Mixing Faucet with 8'' Centers and Cerama Cartridges - 12'' Spread
Mfr # 510B0221CCCR
Zoro # G111512260
Free Shipping & Returns
$426.99
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
- Brand T&S
- MFR # 510B0221CCCR
- Zoro # G111512260
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0221-CC-CR deck mount mixing faucet features a swing nozzle with a 12'' spread and its B-PT stream regulator outlet enables consistent even water flow. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit. The faucet has 1/2'' NPT male connections and sits on 8'' centers.Overall Dimensions:Spout Length: 12''Faucet Height: 9 9/16''Faucet Width: 12 5/8''
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
- AMERICAN STANDARD Aerator, Coin Slot, 1.5 GPM (M922909-0070A)
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND3)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S Kitchen Faucets & Accessories