Shop All Food Service Faucets
T&S
B-0220-U18 Ultrarinse Deck Mount Mixing Faucet
Mfr # 510B0220U18
Zoro # G211512221
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0220U18
- Zoro # G211512221
- Country of Origin United States
- Category Food Service Faucets
Description
The T&S B-0220-U18 Ultrarinse deck mount mixing faucet with 18'' swing nozzle and 16'' 1.5 GPM sprayer arm is a great asset to add to your washing and sanitation equipment. This mixing faucet features a polished chrome-plated brass body with adjustable centers from 7 3/4'' to 8 1/4'' for ultimate durability and an 18'' swing nozzle with stream regulator outlet. The 1.5 GPM 16'' multiple tip spray arm simplifies and streamlines cleaning and allows for the power and precision that you need.The included quarter-turn Eterna compression cartridges with spring checks work to prevent water crossflow. Polished chrome lever handles with color-coded indexes offer firm control of water velocity. This faucet also includes 1/2'' NPT female eccentric inlets with O 2'' flanges and an included lock washer that allows for rigid application. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 18''Faucet Height: 14 1/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect Straight Union, 1/8 in Tube Size, PBT, White, 10 PK (M20200100)
- MEC 1/4 in. MNPT x 1/4 in. FNPT Needle Valve, Bi-Directional Flow, Brass (ME831)
- WATCO 1-Hole Bathtub Bronze Overflow Plate Kit (18003-BZ)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Aquasense Faucets (Z842H1-XL)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S Kitchen Faucets & Accessories