Shop All Food Service Faucets
T&S
B-0212-F05 Wall Mounted Single Hole Faucet
Mfr # 510B0212F05
Zoro # G611512371
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0212F05
- Zoro # G611512371
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0212-F05 wall mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a single inlet while its 6'' swing spout and .5 GPM aerator deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses an Eterna compression cartridge to control the water flow. This cartridge provides excellent longevity thanks to a solid brass spindle and body. When the 4-arm handle of this faucet is turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 6''Faucet Height: 6''Faucet Width: 3 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- ALLPOINTS Drain, Assembly, 1-1/2"Npsx1-5/16" For Standard Keil (1021065)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- CHICAGO FAUCET 2 1/2 In. Three-Wing Canopy Handle (950-COLDJKCP)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Aquasense Faucets (Z843M4-XL)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Food Service Faucets