Shop All Food Service Faucets
T&S
B-0210-107C Wall Mounted Pre-Rinse Faucet
Mfr # 510B0210107C
Zoro # G811511693
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0210107C
- Zoro # G811511693
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0210-107C wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 120'' flexible stainless steel hose for superior durability in any setting while the .65 GPM low flow GPM spray valve is designed to deliver gentle spray power and minimal utility costs. A 90 degree swivel arm design gives a wider range of motion than a standard hose and spring setup and is perfect for applications where you frequently need the hose to reach further from the faucet base.This faucet's single hole base makes it easy to install as well. The water flow is controlled by a single 4-arm handle with a blue cold water index. A wall hook is provided to keep your pre-rinse hose out of the way when not in use. Additionally this faucet is engineered for maximum durability and uses an Eterna compression cartridge to control the water flow. This cartridge provides excellent longevity thanks to a solid brass spindle and body. When the 4-arm handle of this faucet is turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-5/8" OD Tube, Electro Galvanized Gold (100462)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1-1/2" x 1", Specific Fitting Shape: Straight (ZUSA-STF-BW-121)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU3)
- DELTA Push Button Diverter StemBrass, Chrome (RP5649)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S Food Service Faucets