Shop All Food Service Faucets
T&S
B-0207-VF22-CR Single Hole Deck Mount Faucet with 6'' Swing Nozzle and 2.2 GPM Aerator
Mfr # 510B0207VF22CR
Zoro # G711511731
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0207VF22CR
- Zoro # G711511731
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade the efficiency of your cleaning process with this T&S B-0207-VF22-CR single hole deck mount faucet with 6'' swing nozzle and 2.2 GPM aerator. This unit utilizes a single hole and 1/2'' NPSM male inlet for easy deck mount installation. With a single lever handle for easy operation a blue color-coded index indicates the faucet's use with cold water and a quarter-turn Cerama cartridge with a check valve ensures that the unit runs smoothly and consistently. The 6'' swing nozzle can be converted to rigid with the included lock washer and features a vandal-resistant 2.2 GPM aerator that provides a gentle steady stream of water.Overall Dimensions:Spout Length: 6''Faucet Width: 3 1/4''Faucet Height: 8 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (302-AC1212)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L (4DXR5)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S Kitchen Faucets & Accessories