Shop All Food Service Faucets
T&S
B-0207 Deck Mounted Single Hole Pantry Faucet with 6'' Swing Nozzle and Eterna Cartridge - Cold
Mfr # 510B0207COLD
Zoro # G111511683
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0207COLD
- Zoro # G111511683
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0207 deck mounted single hole pantry faucet features a 6'' long swing nozzle that extends out and up for better clearance with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts a 1/2'' NPSM male inlet that fits into compatible water connections within your facility. A simple lever handle design with color-coded index makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally an Eterna compression cartridge provides excellent durability thanks to a solid brass spindle and body and also makes this faucet great for a variety of applications. This faucet also includes a 150A tailpiece set which allows it to be used with 1/4'' NPT connections.Overall Dimensions:Spout Length: 6''Faucet Height: 8 11/16''Faucet Width: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Riser Tube - 24" For - Part# 372-40 (372-40)
- MEC FF SN Pol x 1/4 in. MPT Round Brass Handwheel with Flats (ME1654AR)
- WATTS Repair Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 Relief Valve)
- TYGON Tubing, Tygothane(R), 3/16 In OD, 100 Ft (AEM02006)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN Aquasense Faucets (Z842H1-XL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S Food Service Faucets