No Product Image Available
T&S

B-0207-CR Deck Mounted Single Hole Pantry Faucet with 6'' Swing Nozzle and Cerama Cartridge


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0207-CR deck mounted single hole pantry faucet features a 6'' long swing nozzle that extends out and up for better clearance with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts a 1/2'' NPSM male inlet that fits into compatible water connections within your facility. A simple lever handle design with color-coded index makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. The included Cerama ceramic cartridge also provides excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. This faucet also includes a 150A tailpiece set which allows it to be used with 1/4'' NPT connections.Overall Dimensions:Spout Length: 6''Faucet Height: 8 11/16''Faucet Width: 3 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.