Shop All Food Service Faucets
T&S
B-0206-CR Deck Mounted Single Hole Pantry Faucet with 12'' Swing Nozzle and Cerama Cartridge
Mfr # 510B0206CR
Zoro # G411511826
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0206CR
- Zoro # G411511826
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0206-CR deck mounted single hole pantry faucet features a 12'' long swing nozzle that extends out and up for better clearance compared to straight nozzles. To make installation easy it also boasts a 1/2'' NPSM male inlet that fits into compatible water connections within your facility. A simple lever handle design with color-coded index makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. The included Cerama ceramic cartridge also provides excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges. This faucet also includes a 150A tailpiece set which allows it to be used with 1/4'' NPT connections.Overall Dimensions:Spout Length: 12 1/16''Faucet Height: 10 11/16''Faucet Width: 3 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Basket Drain (K-6)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF220FP)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- GENOVA PRODUCTS Genova 300 Series 30420 Pipe Adapter, 2 in, Slip x MIP, PVC, White, SCH 40 Schedule (PVC 02109 1600HA)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Kitchen Faucets & Accessories