No Product Image Available
T&S

B-0205-E133X4V5 Single Temperature Deck Mount Faucet


product price: $367.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Upgrade the efficiency of your establishment with this T&S B-0205-E133X4V5 single temperature deck mount faucet with 5 7/16'' gooseneck nozzle wrist action handle and 0.5 GPM non-aerated spray device. The chrome-plated brass body and chrome-plated metal handle provide an attractive exterior and exceptional durability throughout constant use. The singular 4'' wrist action handle offers easy hands-free use and features a blue color-coded index for quick cold water temperature identification.For easy deck mounting this unit is built with a 2'' flange with a 1/2'' NPSM male inlet and a tailpiece and nut to provide optional 1/4'' NPT male connection. The 5 7/16'' swivel gooseneck spout includes a lock washer for optional rigid application and a vandal-resistant non-aerated spray device that offers optimal 0.5 GPM water pressure. Additionally a quarter-turn Eterna compression cartridge with a spring check prevents the crossflow of water to keep your faucet running properly.Overall Dimensions:Spout Length: 5 7/16''Faucet Width: 4 15/16''Faucet Height: 11 5/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.