Shop All Food Service Faucets
T&S
B-0205 Deck Mounted Single Hole Pantry Faucet with 18'' Swing Nozzle and Eterna Cartridge - Cold
Mfr # 510B0205COLD
Zoro # G911511883
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0205COLD
- Zoro # G911511883
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0205 deck mounted single hole pantry faucet features an 18'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts a 1/2'' NPSM male inlet which fits into compatible water connections within your facility. A simple lever handle design with color-coded index makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally an Eterna compression cartridge provides excellent durability thanks to a solid brass spindle and body and also makes this faucet great for a variety of applications. This faucet also includes a 150A tailpiece set which allows it to be used with 1/4'' NPT connections.Overall Dimensions:Spout Length: 18''Faucet Height: 12 3/4''Faucet Width: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Tub Spout, Pull-Down Diverter, Chrm (RP5836)
- APOLLO EXPANSION PEX 1/2 in. x 1/2 in. x 3/4 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT121234)
- KOHLER Top Mount Hardware Kit (1380103)
- SLOAN Solenoid Valve Part Etf740A Solenoid Assembly 6 Vdc 3/8 Comp (0365758)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S Food Service Faucets