Shop All Food Service Faucets
T&S
B-0205-CR Deck Mounted Faucet with 18'' Swing Spout
Mfr # 510B0205CR
Zoro # G611511855
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0205CR
- Zoro # G611511855
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0205-CR deck mounted faucet is an excellent choice whether you're looking to install a new water fixture or replace an existing one! It comes with an 18'' long swing spout with a 4.55 GPM stream regulator outlet to manage the water flow. The Cerama ceramic cartridge design also gives you enhanced reliability compared to traditional compression cartridges. In this design two ceramic discs fit together to seal the water flow. Since there is no rubber seat washer this results in fewer wear parts and a more reliable faucet. A lever handle makes turning the water on and off easy. A 1/2'' NPSM male inlet and single base makes connecting it to your supply lines easy and a tailpiece for 1/4'' NPT is included too.Overall Dimensions:Spout Length: 18''Faucet Height: 12 3/4''Faucet Width: 3 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH13)
- NEOPERL 2.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501805)
- PARKER Brass Square Head Plug, MNPT, 3/8" Pipe Size (VS211P-6)
- HAYWARD FLOW CONTROL 2", Threaded, CPVC, Y Strainer, 150 psi (YS20200T)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S Kitchen Faucets & Accessories