Shop All Food Service Faucets
T&S
B-0205-44H-VB Deck Mounted Pre-Rinse Faucet
Mfr # 510B20544HVB
Zoro # G111583215
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B20544HVB
- Zoro # G111583215
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0205-44H-VB deck mounted pre-rinse faucet features a 90 degree swivel adapter and 44'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 1.15 GPM spray valve delivers water right where you need it and an ergonomic squeeze handle allows easy and intuitive use. It also features an angled design for ergonomic use and less fatigue on the hands. To make installation easy this faucet also comes with a single 1/2'' NPT inlet. A 1/4'' NPT tailpiece is provided for alternate connections.- 44'' flex hose is great for many pre-rinse applications- 1.15 GPM spray valve B-0107-035 with ergonomic squeeze handle and angled design- Lever handle with color coded index for durability and easy operation- Eterna compression cartridge provides excellent durability; solid brass spindle and body; spring check included- Includes vacuum breaker to prevent backflow; wall hook lets you hang up spray valve when not in use- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 6 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal, Wall Mounted, 2" ips, White (Z5730)
- LASCO FITTINGS COUPLE INSERT POLY 1.5"" (1429015RMC)
- ZORO SELECT San. Tee, 4 In Hub (1WHT9)
- ASCO Rebuild Kit (306807)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S Food Service Faucets