Shop All Food Service Faucets
T&S
B-0201-02 Deck Mounted Single Hole Pantry Faucet
Mfr # 510B020102
Zoro # G311511926
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B020102
- Zoro # G311511926
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0201-02 deck mounted pantry faucet features a 12'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a stream regulator outlet to provide you with faster water flow and minimal backsplash. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. This faucet also includes a 7 5/8'' straight swivel extension to give additional clearance for particularly large items.Overall Dimensions:Spout Length: 12''Faucet Height: 17 3/8''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- ANZZI Enchant 70in x 604in Framed Sliding Shower Door in Brushed Nickel (SD-AZ15-01BN)
- LEGEND VALVE 3/4" BLACK TEE (350-154)
- SLOAN Optima Sf2450-4 Cp Fct Pedestal 4" Batte (3362124)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S Food Service Faucets