Shop All Food Service Faucets
T&S
B-0200-U18 Ultrarinse Deck Mount Mixing Faucet
Mfr # 510B0200U18
Zoro # G611511992
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0200U18
- Zoro # G611511992
- Country of Origin United States
- Category Food Service Faucets
Description
The T&S B-0200-U18 Ultrarinse deck mount mixing faucet with 18'' swing nozzle and 16'' 1.5 GPM sprayer arm is an ideal addition to your kitchen! This mixing faucet features a polished chrome-plated brass body with adjustable centers from 7 3/4'' to 8 1/4'' for ultimate durability. An 18'' swing nozzle with a stream regulator outlet and 16'' multiple tip spray arm allows you to clean with ease and precision.This faucet includes quarter-turn Eterna compression cartridges with spring checks to prevent the crossflow of water and 18'' flexible stainless steel supply hoses with 1/2'' NPSM / 5/8'' O.D. compression connections. Polished chrome lever handles with color-coded indexes offer firm control of water velocity. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Spout Length: 18''Faucet Height: 14 1/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- HAM-LET 1/4" Compr Stainless Steel Ball Valve Inline (H-6800-SS-L-1/4-CSS)
- ZORO SELECT 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P874)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S Kitchen Faucets & Accessories