Shop All Food Service Faucets
T&S
B-0200-44H-VB Deck Mounted Pre-Rinse Faucet
Mfr # 510B20044HVB
Zoro # G411583120
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B20044HVB
- Zoro # G411583120
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0200-44H-VB deck mounted pre-rinse faucet features a 90 degree swivel adapter and 44'' flex hose that gives you additional flexibility when rinsing large or awkward items in preparation for washing. A 1.15 GPM angled spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- Swivel adapter design with 44'' flex hose is great for rinsing large and awkward items- 1.15 GPM angled spray valve B-0107-035 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall hook to hold the nozzle in place while not in use; vacuum breaker prevents contaminated water from being drawn into the water supply- Fits surfaces up to 1 3/8'' thick- Durable chrome plated brass constructionOverall Dimensions:Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory, S-Trap (1PNX9)
- ZURN Piston, Cover and Solenoid (PTS6200-PC)
- OATEY 2 Plastic SHWR Drain (42099)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P536)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S Kitchen Faucets & Accessories