Shop All Food Service Faucets
T&S
B-0179-01-CR Deck Mounted Pre-Rinse Faucet
Mfr # 510B017901CR
Zoro # G011511592
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B017901CR
- Zoro # G011511592
- Country of Origin China
- Category Food Service Faucets
Description
This T&S B-0179-01-CR deck mounted pre-rinse faucet is a great solution for all of your warewashing needs and it's great for filling pots and large cooking vessels too! It features a 90 degree swivel adapter and 104'' flex hose to provide maximum flexibility when rinsing large or awkward items in preparation for washing. A 1.15 GPM angled spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle with a hold-down ring lets you handle long dishwashing shifts with minimal fatigue.Additionally an 18'' add-on double-jointed faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! And with a heat-resistant control knob on the end of the nozzle it's a great way to fill pots and large cooking vessels with water.It installs on a single hole base with a 2 1/4'' deck flange and a pair of 18'' stainless steel supply hoses with 1/2'' NPSM male inlets compression fittings for 5/8'' OD copper tubing included. Quarter-turn ceramic cartridges with check valves control the water flow and offer long-lasting durability compared to standard compression cartridges since they use fitted ceramic discs that won't wear down like a rubber seat washer. Lever handles control the flow of hot and cold water and turn on the water supply to the add-on faucet. For added convenience it includes a wall-mounted hanger hook to hold the spray valve when it isn't being used.Overall Dimensions:Faucet Height: 17 1/16''Faucet Width: 7 1/4''Add-On Faucet: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 4 Inch Stainless Steel Nipple, Packaged (9020031)
- BANJO Flange, 2", Full Port , 225 psi, 3 1/4" O.D. (M220200CPG)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 48" (G71152)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Z842D6-2Xt-Lsi (Z842D6-2XT-LSI)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S Kitchen Faucets & Accessories