Shop All Food Service Faucets
T&S
B-0178 Deck Mounted Pre-Rinse Faucet
Mfr # 510B0178
Zoro # G511511733
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0178
- Zoro # G511511733
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0178 deck mounted pre-rinse faucet features a 90 degree swivel adapter and 20'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 1.15 GPM spray valve delivers water right where you need it and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 20'' flex hose is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 16 1/8''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3106 53 00)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, Aluminum, Import (G300-DC-AL)
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way, Overall Length: 3.0" (6903290)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), 1 1/4 In, Poly (2NYY9)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S Kitchen Faucets & Accessories