No Product Image Available

T&S

B-0176 Deck Mounted Pre-Rinse Faucet with Flex Inlets 90 Degree Swivel 104'' Hose Rect


product price: $1,196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0176 deck mounted pre-rinse faucet features a 90 degree swivel adapter and 104'' flex hose that gives you additional flexibility when rinsing large or awkward items in preparation for washing. A 1.15 GPM angled spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- Swivel adapter design with 104'' flex hose is great for rinsing large and awkward items- 1.15 GPM angled spray valve B-0107-035 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall hook to hold the nozzle in place while not in use- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Fits surfaces up to 1 3/8'' thick- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 14 3/4''Faucet Width: 7 7/16''Add-On Faucet: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.