Shop All Food Service Faucets
T&S
B-0175 Wall Mounted Pre-Rinse Faucet
Mfr # 510B0175
Zoro # G211512061
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0175
- Zoro # G211512061
- Country of Origin United States
- Category Food Service Faucets
Description
Having the right prerinse setup for your business can improve efficiency in your kitchen and dish room and make life easier for you and your staff! This model is wellsuited for most prerinse setups in a restaurant dishroom or warewashing area. It mounts easily to the wall and comes with a host of features to make installation and use as easy as possible whether you need to replace an old faucet or you're using it on a brand new installation. 1.15 GPM Spray Valve : The spray valve on this prerinse is capable of a 1.15 GPM flow rate. This helps you to conserve water and save money on your utility bill and also makes it wellsuited for most warewashing setups. An ergonomic and heatresistant handle makes it easy to use even during a long and busy shift while the holddown ring lets you lock it in a continuous spray position for as long as you need. 104 Flex Hose : The flexible stainless steel hose on this model provides great range of motion and lets you direct the water exactly where you need it. The 90 degree swivel adapter gives maximum range of motion. Adjustable Wall Mount Centers : This faucet mounts to the wall using a pair of 1/2 NPT female inlets with 2 flanges. Those inlets can adjust from 7 3/4 to 8 1/4 allowing you to fit them directly onto your facilitys water lines with ease. Lever Handles Compression Cartridges : This faucet comes with lever handles. The cartridges feature a spindle design that moves up and down within a removable insert which produces less wear and tear and greater reliability when compared to similar compressionstyle cartridges that move up and down within the faucet body itself. Additionally this model comes with spring checks to prevent cross flow. 12 AddOn Faucet : Sometimes its just more convenient to use a standard faucet. This prerinse has you covered with a 12 addon swing faucet 9.73 GPM stream regulator. ChromePlated Brass : With its chromeplated brass construction this faucet provides a polished look with the durability you expect from an industryleading faucet manufacturer. Wall Hook : This model comes with a wall hook to help you store the hose and keep your work area organized when the prerinse is not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RC150-100)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GHFSS200)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S Kitchen Faucets & Accessories