Shop All Food Service Faucets
T&S
B-0175-06 Wall Mounted Pre-Rinse Faucet
Mfr # 510B017506
Zoro # G211512047
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B017506
- Zoro # G211512047
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0175-06 wall mounted pre-rinse faucet features a 90 degree swivel adapter and 68'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 1.15 GPM spray valve delivers water right where you need it and an ergonomic squeeze handle allows easy and intuitive use. Additionally an 8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 68'' flex hose is great for many pre-rinse applications- 1.15 GPM spray valve B-0107-035 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Wall hook lets you hang up spray valve when not in use- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 10 11/16''Faucet Width: 12 5/8''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BALL VALVE SCH40 1.5""SXS (107-637)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- PARKER 1/4" A-LOK x 1/2" MNPT Brass Connector (4MSC8N-B)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B512LF)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S Food Service Faucets