Shop All Food Service Faucets
T&S
B-0175-04 Deck Mounted Pre-Rinse Faucet
Mfr # 510B017504
Zoro # G011512131
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B017504
- Zoro # G011512131
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0175-04 deck mounted pre-rinse faucet features a 90 degree swivel adapter and 104'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 1.15 GPM spray valve delivers water right where you need it and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 104'' flex hose is great for many pre-rinse applications- 1.15 GPM spray valve B-0107-035 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Wall hook lets you hang up spray valve when not in use- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 14 1/2''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Shallow Depth Slide Track (201129)
- FLUIDMASTER Flush Valve, Blue, Rubber (PROS3AELP15G)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP4VMC4)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 3/4 In M (102-354HN)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S Kitchen Faucets & Accessories