Shop All Food Service Faucets
T&S
B-0175-01 Wall Mounted Pre-Rinse Faucet
Mfr # 510B017501
Zoro # G411512090
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B017501
- Zoro # G411512090
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0175-01 wall mounted pre-rinse faucet features a 90 degree swivel adapter and 96'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 1.15 GPM spray valve delivers water right where you need it and an ergonomic squeeze handle allows easy and intuitive use. Additionally an 8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- 96'' flex hose is great for many pre-rinse applications- 1.15 GPM spray valve 002853-40 with ergonomic squeeze handle and quick disconnect joint- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- 8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes vacuum breaker to prevent backflow; wall hook lets you hang up spray valve when not in use- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 10 11/16''Faucet Width: 12 5/8''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- DIXON Cam and Groove Adapter, 5", Forged Brass (G500-A-BR)
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 LF26A 10-125)
- MOEN Handle Kit For Metering Faucet (16000)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S Kitchen Faucets & Accessories