Shop All Food Service Faucets
T&S
B-0173-B Deck Mounted 42 1/2'' High Pre-Rinse Faucet with Flex Inlets 44'' Hose and Wall Bracket
Mfr # 510B0173B
Zoro # G611512258
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0173B
- Zoro # G611512258
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0173-B deck mounted single temperature 42 1/4'' high pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPSM male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handle with color coded index for durability and easy operation- Eterna compression cartridge provides excellent durability; solid brass spindle and body- Single temperature outlet; mixing valve included so you can manually adjust the water temperature- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 42 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061608)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010080)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521LP)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS Double Pantry Faucet Wall Mount 8 Centers SR (B-0330-04)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- ZURN Aquasense Faucets (Z843M4-XL)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S Food Service Faucets