Shop All Food Service Faucets
T&S
B-0169 Wall Mounted Pre-Rinse Faucet
Mfr # 510B0169
Zoro # G811512331
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0169
- Zoro # G811512331
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0169 wall mounted pre-rinse faucet features a 68'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 1.15 GPM spray valve delivers water right where you need and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy this faucet also comes with a single 1/2'' NPT inlet.- 68'' flex hose is great for many pre-rinse applications- 1.15 GPM spray valve B-0107-035 with ergonomic squeeze handle and angled design- 4-arm handle with color coded index for durability and easy operation- Eterna compression cartridge provides excellent durability; solid brass spindle and body; spring check included- Includes vacuum breaker to prevent backflow- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 5 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- KOHLER Replacement Kit:60 Header, Roller, Bumper (1299901-01-MX)
- THRIFCO PLUMBING 3/4 x 1/4 Galvanized Reducer (9218034)
- KING UNION SCH80 1/2""FPT PVC (U-0500-T)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Aquasense Faucets (Z843M4-XL)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S Kitchen Faucets & Accessories