Shop All Food Service Faucets
T&S
B-0169-102C-96H Wall Mounted Pre-Rinse Faucet
Mfr # 510B0169102C
Zoro # G011512391
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0169102C
- Zoro # G011512391
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0169-102C-96H wall mounted pre-rinse faucet features a 96'' flex hose that gives you maximum flexibility and reach for a variety of tasks! A 2.2 GPM spray valve is included and it features a special curved design that's great for filling pots and kettles with ease. To make installation easy this faucet also comes with a single 1/2'' NPT inlet.- 96'' flex hose is great for many pre-rinse applications- 2.2 GPM spray valve 009937-40 with ergonomic squeeze handle and 90 degree spout- 4-arm handle with color coded index for durability and easy operation- Eterna compression cartridge provides excellent durability; solid brass spindle and body; spring check included- Includes vacuum breaker to prevent backflow; wall hook lets you hang up spray valve when not in use- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer, For Kitchen Sink, Stainless (GP41398-CP)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size (410005)
- HAYWARD FLOW CONTROL Y-Check Valve, 4", PVC/EPDM, Socket (YC10400SE)
- MOEN Handle Kit, 188030SRS (188030SRS)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Kitchen Faucets & Accessories