No Product Image Available

T&S

B-0160 Deck Mounted Pre-Rinse Faucet with Flex Inlets 90 Degree Swivel 44'' Hose and Wall Hook


product price: $1,008.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This T&S B-0160 deck mounted pre-rinse faucet features a 90 degree swivel adapter and 44'' flex hose that gives you additional flexibility when rinsing large or awkward items in preparation for washing. A 1.15 GPM angled spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided.- Swivel adapter design with 44'' flex hose is great for rinsing large and awkward items- 1.15 GPM angled spray valve B-0107-035 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall hook to hold the nozzle in place while not in use- Fits surfaces up to 1 3/8'' thick- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 6 1/4''Faucet Width: 7 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.