Shop All Food Service Faucets
T&S
B-0154-CR Wall Mount Mixing Faucet
Mfr # 510B0154CR
Zoro # G311512060
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0154CR
- Zoro # G311512060
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0154-CR wall mount mixing faucet with 15'' double-jointed swing nozzle and pre-rinse unit with 1.15 GPM spray valve is the optimal choice for your establishment! Thanks to its durable brass construction this unit offers longevity and dependability throughout consistent use and the quarter-turn Cerama cartridges are complete with check valves to keep the faucet running properly. Color-coded indexes ensure that the lever handles are clearly labeled for quick temperature identification. The 15'' double-jointed swing nozzle offers optimal clearance and flexibility while also providing exceptional water pressure with the 2.2 GPM aerator.In addition to the expertly designed wall mount faucet this unit also features a wall mount pre-rinse unit held in place by the 6'' wall bracket. The stainless steel 44'' flexible hose is complete with a spring and a 1.15 GPM spray valve with a hold-down ring. A 12'' chrome-plated riser attaches the pre-rinse unit to the faucet and is built with a finger hook that holds the spray valve in place when not in use.Overall Dimensions:Spout Length: 15''Faucet Width: 12 5/8''Faucet Height: 31 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT (PLE149)
- DUPONT Water Filt Standard Sump Brackets, 4 in. (WFAB200)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 3 In L (24500023803000)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG401310)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass B-1122 Workboard Faucet - 10" Nozzle (B-1122)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S Food Service Faucets