Shop All Food Service Faucets
T&S
B-0152-CR-C-TEE EasyInstall Pre-Rinse Unit
Mfr # 510B0152CRTEE
Zoro # G111592484
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0152CRTEE
- Zoro # G111592484
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade your dishwashing equipment with this T&S B-0152-CR-C-TEE EasyInstall pre-rinse unit with 0.65 GPM spray valve and add-on faucet with 18'' double-jointed swing nozzle. The add-on faucet features 8'' centers and 1/2'' NPT female inlets for installation. Dual lever handles and an 18'' double-jointed swing nozzle provide easy operation and flexible clearance over your sink to simplify dishwashing procedures and the 2.2 GPM aerator provides a gentle yet effective stream of water. Quarter-turn Cerama cartridges with check valves are installed with the handles to ensure that your faucet runs properly and continuously.Mounted on top of a sturdy 12'' riser is the 44'' flexible stainless steel hose complete with a spring and a low-flow 0.65 GPM spray valve. This unit is perfect for removing stubborn food particles from dishes to reduce the effort needed to produce sparkling clean dishes. The 6'' wall bracket and rigid T-assembly secure the riser in place to ensure safe use.Overall Dimensions:Spout Length: 18''Faucet Width: 12 7/16''Faucet Height: 12 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- DAYTON Relief Valve, 6 GPM, 1/2 NPT x 1/2 NPT (4KGZ8)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023040)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S Kitchen Faucets & Accessories