Shop All Food Service Faucets
T&S
B-0134-B Wall Mounted 33 1/2'' High Pre-Rinse Faucet
Mfr # 510B0134B
Zoro # G111512413
product price: $1,795.09
/ea
Free Shipping & Returns
$1,795.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0134B
- Zoro # G111512413
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0134-B wall mounted pre-rinse faucet features an ergonomic Roto-Flex extension design which allows the hose to pull down and retract as needed and to better resist normal wear and tear. A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. To make installation easy it also boasts 1/2'' NPT female inlets on 8'' adjustable centers.- Roto-Flex extension arm allows you to pull the hose down and it retracts out of the way when not needed- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 33 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Hinged Toilet Seat Riser, Standard Seat (rtl12607)
- CHERNE Smoke Fluid, 8.25"L, 12.75"H (065808)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T4BNE33)
- ZURN Hot Water Washer (7000-12A)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S Kitchen Faucets & Accessories