Shop All Food Service Faucets
T&S
B-0133-U12-CR-B Ultrarinse 8'' Wall Mount Mixing Faucet
Mfr # 510B133U12CB
Zoro # G811512003
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B133U12CB
- Zoro # G811512003
- Country of Origin China
- Category Food Service Faucets
Description
Experience exceptional cleaning power with the T&S B-0133-U12-CR-B Ultrarinse 8'' wall mount mixing faucet with 12'' swing nozzle and pre-rinse unit with 1.15 GPM spray nozzle. This 8'' wall mount mixing faucet features an attractively polished chrome-plated brass body and 1/2'' NPT female inlets. The 12'' swing nozzle is built with a stream regulator outlet and the 10 3/8'' 1.5 GPM multiple tip spray arm simplifies and streamlines cleaning with a 180 diverter cartridge that switches between the nozzle and sprayer arm and allows for the power and precision that you need.Quarter-turn Cerama compression cartridges prevent leakage while spring checks work to regulate the flow of water for optimal performance and check valves prevent backflow. The 44'' flexible stainless steel hose is built with a heat-resistant handle and a hold-down ring that protect your hands as you work while the spray valve holder offers convenient storage when not in use. Dual lever handles are color-coded to ensure vital visibility of water temperatures and the unit can be conveniently mounted with the 6'' adjustable wall bracket. As a part of the T&S Ultrarinse line this product offers a superior cleaning process with more efficient hands-free operation and better coverage of dirty surfaces reaching the areas often missed by the spray patterns of standard faucets.Overall Dimensions:Faucet Height: 37 9/16''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 7-5/8" Aluminum Elbow Pipe Fitting Insulation (26445)
- SHARKBITE Pipe Elbow, 1/2 in, Barb, 90 deg Angle, 200 psi Pressure (UC248LFA)
- ZURN Bubbler Faucet, Push Button Type, Brass (Z83600-XL)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S Food Service Faucets