Shop All Food Service Faucets
T&S
B-0133 EasyInstall Wall Mounted 34 1/2'' High Pre-Rinse Faucet
Mfr # 510B133
Zoro # G311511605
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B133
- Zoro # G311511605
- Country of Origin China
- Category Food Service Faucets
Description
Having the right prerinse setup for your business can improve efficiency in your kitchen and dish room and make life easier for you and your staff! This model is wellsuited for most prerinse setups in a restaurant dishroom or warewashing area. It mounts easily to the wall and comes with a host of features to make installation and use as easy as possible whether you need to replace an old faucet or you're using it on a brand new installation. 1.15 GPM Spray Valve : The spray valve on this prerinse is capable of a 1.15 GPM flow rate. This helps you to conserve water and save money on your utility bill and also makes it wellsuited for most warewashing setups. An ergonomic and heatresistant handle makes it easy to use even during a long and busy shift while the holddown ring lets you lock it in a continuous spray position for as long as you need. 44 Flex Hose : The flexible stainless steel hose on this model provides great range of motion and lets you direct the water exactly where you need it. The spring helps it retain its shape and keeps the spray valve positioned above the sink. Adjustable Wall Mount Centers : This faucet mounts to the wall using a pair of 1/2 NPT female inlets with 2 flanges. Those inlets can adjust from 7 3/4 to 8 1/4 allowing you to fit them directly onto your facilitys water lines with ease. Lever Handles Compression Cartridges : This faucet comes with lever handles. The cartridges feature a spindle design that moves up and down within a removable insert which produces less wear and tear and greater reliability when compared to similar compressionstyle cartridges that move up and down within the faucet body itself. Additionally this model comes with spring checks to prevent cross flow. ChromePlated Brass : With its chromeplated brass construction this faucet provides a polished look with the durability you expect from an industryleading faucet manufacturer. EasyInstall Design : This unit features T&S's innovative EasyInstall design to save you time when setting it up. The riser is designed with a lock nut and bushing that pop down into the faucet base so that you only have to tighten the nut to secure the riser rather than threading it into the base.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Glass Filler Arm, Lexan (001145-45)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2623001.020)
- MOEN MCore Transfer 1/2" Cc/Ips Conn w/PresBal Stops Volume Control (U232CIS)
- ZURN Tub Shower Repl Cart, Plastic and Rubber (RK7300-CART-3P)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S Kitchen Faucets & Accessories