Shop All Food Service Faucets
T&S
B-0133-CR-V-BE EasyInstall Wall Mounted 37'' High Pre-Rinse Faucet
Mfr # 510B0133CRVB
Zoro # G511512365
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0133CRVB
- Zoro # G511512365
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-CR-V-BE wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT male inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- Includes wall bracket for added support; installation kit makes set-up easy; vacuum breaker prevents backflow- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 36 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- RHEEM 50 gal, 240V, Single Phase (PROE50 M2 RH95)
- FLEX-A-SPOUT Dwnspout Adaptr 3X4 Wht (ADP53129)
- TEFEN Female Pipe Couplings, 3/8" NPT, PK3 (50660)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S Kitchen Faucets & Accessories