Shop All Food Service Faucets
T&S
B-0133-CR-J EasyInstall Wall Mounted Pre-Rinse Faucet
Mfr # 510B0133CRJ
Zoro # G011512377
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0133CRJ
- Zoro # G011512377
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-0133-CR-J wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. A 12'' add-on swing nozzle provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for.This faucet's 8'' centers make it simple to install while the EasyInstall configuration saves time and money. It is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Faucet Height: 33 3/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N114010)
- APG 1" Aluminum Part F (3E10FAL)
- B & K Probing Rod 4Ft (P27-004)
- RUBBERMAID COMMERCIAL Holder for Toilet Bowl Brush, White Plastic (FG631100WHT)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- ZURN Aquasense Faucets (Z843M4-XL)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S Food Service Faucets